Tripp Lite TLM609GF Power It! Power Strip with Metal Housing | Graybar Store
Tripp Lite - Power It! Power Strip with Metal Housing - TLM609GF
+ / - Hover over image to Zoom
Other Views

    Power It! Power Strip with Metal Housing

    Manufacturer: Tripp Lite
    Manufacturer #: TLM609GF
    SKU: 25184049
    $58.14
    Checking Pricing
         
    Plug Configuration:NEMA 5-15P
    No. of Outlets:6
    Length:16.17 in.
    Additional Features:Cord Wrap with Hang Holes
    Receptacle Configuration:NEMA 5-15R
    Color:Black (Receptacle); Yellow (AC Line Cord)
    Dimensions:16.17 L x 7.1 W x 2.7 H in
    Amps:15 A
    Voltage (Volts):120
    Cord Length (Feet):9
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # TLM609GF
    • Color Black (Receptacle); Yellow (AC Line Cord)
    • Dimensions 16.17 L x 7.1 W x 2.7 H in
    • Voltage (Volts) 120
    • Additional Features Cord Wrap with Hang Holes
    • Amps 15 A
    • Cord Length (Feet) 9
    • Length 16.17 in.
    • No. of Outlets 6
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • Material Metal
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Safety Power Strip, Amps: 15 A, Black (Receptacle); Yellow (AC Line Cord), Dimensions: 16.17 L x 7.1 W x 2.7 H in, Metal, No. of Outlets: 6