Thomas and Betts 2TLA020070R4600 Safety PLC | Graybar Store
Thomas and Betts - Safety PLC - 2TLA020070R4600
+ / - Hover over image to Zoom
Other Views

    Safety PLC

    Manufacturer: Thomas and Betts
    Manufacturer #: 2TLA020070R4600
    SKU: 25708827
    $1,661.15
    Checking Pricing
         
    Length:119 mm
    Packaging:1 Each
    Additional Features:Fully Programmable PLC Can Monitor Up to 150 Safety Devices
    Size:22.5 W x 119 L x 101 H mm
    Use With:Pluto Safe Bus; Pluto Safety Databus
    Width (mm):22.5 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2TLA020070R4600
    • Size 22.5 W x 119 L x 101 H mm
    • Additional Features Fully Programmable PLC Can Monitor Up to 150 Safety Devices
    • Height 101 mm
    • Length 119 mm
    • Width (mm) 22.5 mm
    • Packaging 1 Each
    • Use With Pluto Safe Bus; Pluto Safety Databus
    • SAP Material Type ZSTD
    Product Overview:
    Safety PLC, Packaging: 1, Height: 101 mm, Size: 119 L x 22.5 W x 101 H mm
    Able to Create a Testable Permanent Link for Cabling That Terminates Above the Drop Ceiling; Allows for ANSI/TIA-568-C Compliant Cabling Design; Bracket Assembly Can be Moved if the Device is Repositioned; Bracket Assembly Can be Moved if the Device is Re