L. H. Dottie 3516 Safety Plate | Graybar Store
L. H. Dottie - Safety Plate - 3516
+ / - Hover over image to Zoom
Other Views

    Safety Plate

    Manufacturer: L. H. Dottie
    Manufacturer #: 3516
    SKU: 90001508
    $65.98
    Checking Pricing
         
    Height (Inches):3 in.
    Color:Grey
    Packaging:100 per Carton
    Use With:Enclosures
    Width (Inches):5 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 3516
    • Color Grey
    • Type Safety Plate
    • Height (Inches) 3 in.
    • Width (Inches) 5 in.
    Product Overview:
    Safety Plate, Steel, Grey