Carol Cable (General Cable) Safety Orange® SJTW Extension Cord 13A | Graybar Store
Carol Cable (General Cable) - Safety Orange® SJTW Extension Cord 13A
+ / - Hover over image to Zoom
Other Views

    Safety Orange® SJTW Extension Cord 13A

    Manufacturer: Carol Cable (General Cable)
         

    • Manufacturer Carol Cable (General Cable)
    • Type SJTW
    • Amps AC 13A
    • Jacket Material PVC
    • Voltage 125 V
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Solid/Stranded
    Price
    03302.63.04
    88078619
    Orange
    Bare Copper
    16 AWG
    3
    100 ft.
    Stranded
    $
    42
    .81
    /
    EA
    88078619
    Color
    Orange
    Conductor Material
    Bare Copper
    Conductor Size
    16 AWG
    No. of Conductors
    3
    Length
    100 ft.
    Solid/Stranded
    Stranded
    $
    42
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    03304.63.04
    88078620
    Orange
    Bare Copper
    14 AWG
    3
    100 ft.
    Stranded
    $
    68
    .26
    /
    EA
    88078620
    Color
    Orange
    Conductor Material
    Bare Copper
    Conductor Size
    14 AWG
    No. of Conductors
    3
    Length
    100 ft.
    Solid/Stranded
    Stranded
    $
    68
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88078619 SKU, 88078619 ANALYTICS...
    Conductor Size
    16 AWG
    No. of Conductors
    3
    Length
    100 ft.
    Solid/Stranded
    Stranded
    Price
    $
    42
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88078620 SKU, 88078620 ANALYTICS...
    Conductor Size
    14 AWG
    No. of Conductors
    3
    Length
    100 ft.
    Solid/Stranded
    Stranded
    Price
    $
    68
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available