Carol Cable (General Cable) Safety Orange® SJTW Extension Cord 13A | Graybar Store
Carol Cable (General Cable) - Safety Orange® SJTW Extension Cord 13A
+ / - Hover over image to Zoom
Other Views

    Safety Orange® SJTW Extension Cord 13A

    Manufacturer: Carol Cable (General Cable)
         

    SJTW extension cords are for general use indoor and outdoor. Some applications include vacuum cleaners, floor polishers, sanders and other power equipment.

    • Manufacturer Carol Cable (General Cable)
    • Amps AC 13A
    • NEMA Configuration NEMA 5-15P
    • Volts 300V
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Conductor Size
    Length
    No. of Conductors
    Price
    03318.63.04
    88078621
    Orange
    16 AWG
    10 ft.
    3
    $
    6
    .25
    /
    EA
    88078621
    Color
    Orange
    Conductor Size
    16 AWG
    Length
    10 ft.
    No. of Conductors
    3
    $
    6
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    03354.63.04
    88078624
    Orange
    16 AWG
    50 ft.
    3
    $
    13
    .20
    /
    EA
    88078624
    Color
    Orange
    Conductor Size
    16 AWG
    Length
    50 ft.
    No. of Conductors
    3
    $
    13
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    03327.63.04
    88078622
    Orange
    16 AWG
    25 ft.
    3
    $
    15
    .27
    /
    EA
    88078622
    Color
    Orange
    Conductor Size
    16 AWG
    Length
    25 ft.
    No. of Conductors
    3
    $
    15
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88078621 SKU, 88078621 ANALYTICS...
    Length
    10 ft.
    No. of Conductors
    3
    Price
    $
    6
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88078624 SKU, 88078624 ANALYTICS...
    Length
    50 ft.
    No. of Conductors
    3
    Price
    $
    13
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88078622 SKU, 88078622 ANALYTICS...
    Length
    25 ft.
    No. of Conductors
    3
    Price
    $
    15
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available