Phoenix Contact 2986229 Safety Module | Graybar Store
Phoenix Contact - Safety Module - 2986229
+ / - Hover over image to Zoom
Other Views

    Safety Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2986229
    SKU: 25406955
    $789.48
    Checking Pricing
         
    Additional Features:Flexible extension with safe inputs and outputs; Including IFS-CONFSTICK memory stick for easily storing and saving the
    Voltage Rating:24 V DC
    Depth:114.5 mm
    Packaging:1 Each
    Width (mm):67.5 mm
    Amperage Rating:2:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2986229
    • Additional Features Flexible extension with safe inputs and outputs; Including IFS-CONFSTICK memory stick for easily storing and saving the
    • Amperage Rating 2:00 AM
    • Depth 114.5 mm
    • Height 99 mm
    • IEC Rating IEC 61508
    • Width (mm) 67.5 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • Country of Origin DE - Germany
    Product Overview:
    Safety Module, Packaging: 1 Each, Width (mm): 67.5 mm, Height: 99 mm, Amperage Rating: 2 A