Square D (Schneider Electric) XPSATE5110P Safety Module | Graybar Store
Square D (Schneider Electric) - Safety Module - XPSATE5110P
+ / - Hover over image to Zoom
Other Views

    Safety Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XPSATE5110P
    SKU: 25318571
    $650.46
    Checking Pricing
         
    Additional Features:DIN Rail Mount
    Termination:Screw
    Amperage Rating:2.5 to 5 A
    Voltage Rating:24 V DC
    Coil Voltage:24 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XPSATE5110P
    • Termination Screw
    • Additional Features DIN Rail Mount
    • Amperage Rating 2.5 to 5 A
    • Coil Voltage 24 V
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Preventa™ Safety Module, Voltage Rating: 24 V DC, Amperage Rating: 2.5 to 5 A, Screw Termination, Coil Voltage: 24 V
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi