Square D (Schneider Electric) XPSVNE3442P Safety Module | Graybar Store
Square D (Schneider Electric) - Safety Module - XPSVNE3442P
+ / - Hover over image to Zoom
Other Views

    Safety Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XPSVNE3442P
    SKU: 25255696
    $583.45
    Checking Pricing
         
    Additional Features:DIN Rail Mount
    Termination:Screw
    Amperage Rating:2.5 A
    Voltage Rating:115 V DC
    Contact Operation:1 NC; 1 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XPSVNE3442P
    • Termination Screw
    • Additional Features DIN Rail Mount
    • Amperage Rating 2.5 A
    • Contact Operation 1 NC; 1 NO
    • Voltage Rating 115 V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Preventa™ Safety Module, Voltage Rating: 115 V DC, Amperage Rating: 2.5 A, Screw Termination
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P