Square D (Schneider Electric) XPSAK311144P Safety Module | Graybar Store
Square D (Schneider Electric) - Safety Module - XPSAK311144P
+ / - Hover over image to Zoom
Other Views

    Safety Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XPSAK311144P
    SKU: 22102509
    $455.68
    Checking Pricing
         
    Additional Features:DIN Rail Mount
    Termination:Screw
    Amperage Rating:6 A
    Voltage Rating:300 V
    Coil Voltage:24 V AC/V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XPSAK311144P
    • Termination Screw
    • Additional Features DIN Rail Mount
    • Amperage Rating 6 A
    • Coil Voltage 24 V AC/V DC
    • Voltage Rating 300 V
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Preventa™ Safety Module, Voltage Rating: 300 V, Amperage Rating: 6 A, Screw Termination, Coil Voltage: 24 V AC/V DC
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area