Pentair Hoffman ASL6 Safety Lockout, (6) Padlock Holes | Graybar Store
Pentair Hoffman - Safety Lockout, (6) Padlock Holes - ASL6
+ / - Hover over image to Zoom
Other Views

    Safety Lockout, (6) Padlock Holes

    Manufacturer: Pentair Hoffman
    Manufacturer #: ASL6
    SKU: 88132576
    $19.49
    Checking Pricing
         
    Color:Red
    Size:5.06 L x 0.38 D (Hole diameter) in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ASL6
    • Color Red
    • Size 5.06 L x 0.38 D (Hole diameter) in
    • Type Safety Lockouts
    • Material Steel
    Product Overview:
    Hoffman® Safety Lockout, Steel, Size: 5.06 L x 0.38 D (Hole diameter) in, Red