Bussmann (Eaton) JTN60060 Safety J™ Class J 60A 600V 1 Pole Finger Safe Indicating Fuse Holder | Graybar Store
Bussmann (Eaton) - Safety J™ Class J 60A 600V 1 Pole Finger Safe Indicating Fuse Holder - JTN60060
+ / - Hover over image to Zoom
Other Views

    Safety J™ Class J 60A 600V 1 Pole Finger Safe Indicating Fuse Holder

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JTN60060
    SKU: 97114049
    $34.11
    Checking Pricing
         
    Amps:60A
    Voltage Rating:600V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JTN60060
    • Amps 60A
    • Fuse Type Class J Fuses
    • Pole 1-Pole
    Product Overview:
    Safety J™ Class J 60A 600V 1 pole finger safe indicating fuse holder.
    • Short-Circuit Current Rating of 300kA With Bussmann LPJ__SP Fuses
    • Rapid, Flexible 35mm Din-Rail Mounting
    • One-Piece Interlocking Design For Assembling Multiple Pole Blocks Reduces Inventory Costs
    • Removable Fuse Carrier Allows Fuse Replacement Away From Base While Maintaining Finger-Safe Rating