3M 16617-00000-10 Safety Goggles | Graybar Store
3M - Safety Goggles - 16617-00000-10
+ / - Hover over image to Zoom
Other Views

    Safety Goggles

    Manufacturer: 3M
    Manufacturer #: 16617-00000-10
    SKU: 25275234
    $9.93
    Checking Pricing
         
    Framing Style:Soft Flange Lightweight With Strap
    Brand or Series:Lexa Dust GogglesGear
    Lens Coating:Anti-Fog
    Lens Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 16617-00000-10
    • Brand or Series Lexa Dust GogglesGear
    • Framing Style Soft Flange Lightweight With Strap
    • Lens Coating Anti-Fog
    • Lens Color Clear
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lexa™ Dust GogglesGear™ Safety Goggles, Framing Style: Soft Flange Lightweight With Strap, Lens Coating: Anti-Fog, Clear