Protective Industrial Products 250-33-1042 Commander™ Semi-Rimless Safety Glasses | Graybar Store
Protective Industrial Products - Commander™ Semi-Rimless Safety Glasses - 250-33-1042
+ / - Hover over image to Zoom
Other Views

    Commander™ Semi-Rimless Safety Glasses

    Manufacturer: Protective Industrial Products
    Manufacturer #: 250-33-1042
    SKU: 25701338
    $39.25
    Checking Pricing
         
    Framing Style:Semi-Rimless
    Brand or Series:Commander
    Lens Coating:Anti-Scratch
    Lens Color:Polarized Brown
    Temple Color:Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 250-33-1042
    • Brand or Series Commander
    • Framing Style Semi-Rimless
    • Lens Coating Anti-Scratch
    • Lens Color Polarized Brown
    • Temple Color Bronze
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Commander™ Safety Gloss Glasses, Framing Style: Semi-Rimless, Lens Coating: Anti-Scratch, Polarized Brown, Bronze