Protective Industrial Products 250-47-0021 Sunburst™ Full Frame Safety Glasses | Graybar Store
Protective Industrial Products - Sunburst™ Full Frame Safety Glasses - 250-47-0021
+ / - Hover over image to Zoom
Other Views

    Sunburst™ Full Frame Safety Glasses

    Manufacturer: Protective Industrial Products
    Manufacturer #: 250-47-0021
    SKU: 25693822
    $5.92
    Checking Pricing
         
    Framing Style:Full Frame
    Brand or Series:Sunburst
    Lens Coating:Anti-Fog; Anti-Scratch
    Lens Color:Gray
    Temple Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 250-47-0021
    • Brand or Series Sunburst
    • Framing Style Full Frame
    • Lens Coating Anti-Fog; Anti-Scratch
    • Lens Color Gray
    • Temple Color Black
    • Country of Origin TW - Taiwan
    Product Overview:
    Sunburst™ Safety Glasses, Framing Style: Full Frame, Lens Coating: Anti-Fog; Anti-Scratch, Gray, Black