Protective Industrial Products 250-34-0021 Supersonic™ Rimless Safety Glasses with Ratcheting Temple | Graybar Store
Protective Industrial Products - Supersonic™ Rimless Safety Glasses with Ratcheting Temple - 250-34-0021
+ / - Hover over image to Zoom
Other Views

    Supersonic™ Rimless Safety Glasses with Ratcheting Temple

    Manufacturer: Protective Industrial Products
    Manufacturer #: 250-34-0021
    SKU: 25693820
    $7.34
    Checking Pricing
         
    Framing Style:Rimless
    Brand or Series:Supersonic
    Lens Coating:Anti-Fog; Anti-Scratch
    Lens Color:Gray
    Temple Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 250-34-0021
    • Brand or Series Supersonic
    • Framing Style Rimless
    • Lens Coating Anti-Fog; Anti-Scratch
    • Lens Color Gray
    • Temple Color Black
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Supersonic™ Safety Glasses, Framing Style: Rimless, Lens Coating: Anti-Fog; Anti-Scratch, Gray, Black