Protective Industrial Products 250-32-0020 Recon™ Rimless Safety Glasses | Graybar Store
Protective Industrial Products - Recon™ Rimless Safety Glasses - 250-32-0020
+ / - Hover over image to Zoom
Other Views

    Recon™ Rimless Safety Glasses

    Manufacturer: Protective Industrial Products
    Manufacturer #: 250-32-0020
    SKU: 25628120
    $5.41
    Checking Pricing
         
    Framing Style:Premium Rimless
    Brand or Series:Recon
    Lens Coating:Anti-Fog; Anti-Scratch
    Lens Color:Clear
    Temple Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 250-32-0020
    • Brand or Series Recon
    • Framing Style Premium Rimless
    • Lens Coating Anti-Fog; Anti-Scratch
    • Lens Color Clear
    • Temple Color Clear
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Recon™ Safety Glasses, Framing Style: Premium Rimless, Lens Coating: Anti-Fog; Anti-Scratch, Clear