Protective Industrial Products 250-06-0000 Zenon Z13™ Rimless Safety Glasses | Graybar Store
Protective Industrial Products - Zenon Z13™ Rimless Safety Glasses - 250-06-0000
+ / - Hover over image to Zoom
Other Views

    Zenon Z13™ Rimless Safety Glasses

    Manufacturer: Protective Industrial Products
    Manufacturer #: 250-06-0000
    SKU: 25468572
    $1.59
    Checking Pricing
         
    Framing Style:Rimless
    Brand or Series:Zenon Z13
    Lens Coating:Anti-Scratch
    Lens Color:Clear
    Temple Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 250-06-0000
    • Brand or Series Zenon Z13
    • Framing Style Rimless
    • Lens Coating Anti-Scratch
    • Lens Color Clear
    • Temple Color Clear
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Zenon Z13™ Safety Glasses, Framing Style: Rimless, Lens Coating: Anti-Scratch, Clear