Greenlee 01762-05S Safety Glasses | Graybar Store
Greenlee - Safety Glasses - 01762-05S
+ / - Hover over image to Zoom
Other Views

    Safety Glasses

    Manufacturer: Greenlee
    Manufacturer #: 01762-05S
    SKU: 25416759
    $12.86
    Checking Pricing
         
    Style:Two Tone
    Color:Smoke
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 01762-05S
    • Color Smoke
    • Style Two Tone
    • Application General Use
    • Type Safety Glasses
    Product Overview:
    Two tone smoke colored safety glasses. For outdoor work.
    • ANSI compliant eyewear to meet the varied needs and tastes of the trade professional
    • Sunglass style for outdoor work
    • Anti scratch
    • 99.9 percent UV