Thomas and Betts 2TLA030051R0000 Safety Control Module, Emergency Stop, Smile Enclosure | Graybar Store
Thomas and Betts - Safety Control Module, Emergency Stop, Smile Enclosure - 2TLA030051R0000
+ / - Hover over image to Zoom
Other Views

    Safety Control Module, Emergency Stop, Smile Enclosure

    Manufacturer: Thomas and Betts
    Manufacturer #: 2TLA030051R0000
    SKU: 25640593
    $110.29
    Checking Pricing
         
    Additional Features:LED Status Indicator
    Product Includes:LED Status Indicator; M12 5-Pin Male Connector
    Contact Operation:2 NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2TLA030051R0000
    • Type Emergency Stop Switches
    • Additional Features LED Status Indicator
    • Contact Operation 2 NC
    • Product Includes LED Status Indicator; M12 5-Pin Male Connector
    • SAP Material Type ZSTD
    Product Overview:
    ABB Emergency Stop, Contact Operation: 2 NC, Product Includes: LED Status Indicator; M12 5-Pin Male Connector