Thomas and Betts 2TLA020054R0000 Safety Adapter, TINA | Graybar Store
Thomas and Betts - Safety Adapter, TINA - 2TLA020054R0000
+ / - Hover over image to Zoom
Other Views

    Safety Adapter, TINA

    Manufacturer: Thomas and Betts
    Manufacturer #: 2TLA020054R0000
    SKU: 25640621
    $93.08
    Checking Pricing
         
    Connections:M12
    Use With:Connection Block Tina 4 or 8 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2TLA020054R0000
    • Connections M12
    • Use With Connection Block Tina 4 or 8 A
    Product Overview:
    Tina 1A, Connections: M12