Thomas and Betts 2TLA020054R1300 Safety Adapter, TINA | Graybar Store
Thomas and Betts - Safety Adapter, TINA - 2TLA020054R1300
+ / - Hover over image to Zoom
Other Views

    Safety Adapter, TINA

    Manufacturer: Thomas and Betts
    Manufacturer #: 2TLA020054R1300
    SKU: 25640586
    $219.53
    Checking Pricing
         
    Additional Features:Additional 5 pole M12 connector for local reset capabilities, 24VDC supply, multi-function status indicator LEDs,
    Voltage Rating:24 V DC
    Connections:M12
    Use With:Connecting Transistor Output Safety Devices
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2TLA020054R1300
    • Connections M12
    • Additional Features Additional 5 pole M12 connector for local reset capabilities, 24VDC supply, multi-function status indicator LEDs,
    • Use With Connecting Transistor Output Safety Devices
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    Product Overview:
    TINA 10B 5-Pole Male Adapter, Connections: M12, Voltage Rating: 24 V DC