Thomas and Betts 2TLA020007R3000 Safeball Switch | Graybar Store
Thomas and Betts - Safeball Switch - 2TLA020007R3000
+ / - Hover over image to Zoom
Other Views

    Safeball Switch

    Manufacturer: Thomas and Betts
    Manufacturer #: 2TLA020007R3000
    SKU: 25640596
    $279.24
    Checking Pricing
         
    Amperage Rating:2 A
    Voltage Rating:30 V DC
    Contact Operation:1 NC; 1 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2TLA020007R3000
    • Amperage Rating 2 A
    • Contact Operation 1 NC; 1 NO
    • Voltage Rating 30 V DC
    • SAP Material Type ZSTD
    Product Overview:
    Safeball Switch, Voltage Rating: 30 V DC, Amperage Rating: 2 A
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility