Ideal Industries 34-003 Safe-T-Grip® Fuse Puller, Large | Graybar Store
Ideal Industries - Safe-T-Grip® Fuse Puller, Large - 34-003
+ / - Hover over image to Zoom
Other Views

    Safe-T-Grip® Fuse Puller, Large

    Manufacturer: Ideal Industries
    Manufacturer #: 34-003
    SKU: 88135135
    $48.86
    Checking Pricing
         
    Tool Application:3/4 to 2-1/2 Inch dia Fuses
    Size:Large
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 34-003
    • Size Large
    • Brand Safe-T-Grip
    • Tool Application 3/4 to 2-1/2 Inch dia Fuses
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Large fuse puller for 31 to 600A/250 volt and 400A/600 volt 3/4-inch to 2-1/2-inch diameter fuses.
    • Handy and convenient for removing or replacing cartridge-type fuses
    • Fully insulated, high dielectric, glass filled polypropylene construction
    • Notched handles provide safe, no-slip grip