Ideal Industries 34-002 Safe-T-Grip® Fuse Puller, Medium | Graybar Store
Ideal Industries - Safe-T-Grip® Fuse Puller, Medium - 34-002
+ / - Hover over image to Zoom
Other Views

    Safe-T-Grip® Fuse Puller, Medium

    Manufacturer: Ideal Industries
    Manufacturer #: 34-002
    SKU: 88135134
    $22.13
    Checking Pricing
         
    Tool Application:1/2 to 1 Inch dia Fuses
    Size:Medium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 34-002
    • Size Medium
    • Brand Safe-T-Grip
    • Tool Application 1/2 to 1 Inch dia Fuses
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Medium fuse puller for 0 to 100A/250 volt and 600 volt 1/2-inch to 1-inch diameter fuses
    • Handy and convenient for removing or replacing cartridge-type fuses
    • Fully insulated, high dielectric, glass filled polypropylene construction
    • Notched handles provide safe, no-slip grip