Ideal Industries 34-001 Safe-T-Grip® Fuse Puller, Small | Graybar Store
Ideal Industries - Safe-T-Grip® Fuse Puller, Small - 34-001
+ / - Hover over image to Zoom
Other Views

    Safe-T-Grip® Fuse Puller, Small

    Manufacturer: Ideal Industries
    Manufacturer #: 34-001
    SKU: 88135133
    $13.23
    Checking Pricing
         
    Tool Application:9/32 to 1/2 Inch dia Fuses
    Size:Small
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 34-001
    • Size Small
    • Brand Safe-T-Grip
    • Tool Application 9/32 to 1/2 Inch dia Fuses
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Small fuse puller for 250V, 9/32 to 1/2 inch fuses
    • Handy and convenient for removing or replacing cartridge-type fuses
    • Fully insulated, high dielectric, glass filled polypropylene construction
    • Notched handles provide safe, no-slip grip