Westinghouse 0107000 Saf-T-Grid with 1-1/2 in. Deep Box | Graybar Store
Westinghouse - Saf-T-Grid with 1-1/2 in. Deep Box - 0107000
+ / - Hover over image to Zoom
Other Views

    Saf-T-Grid with 1-1/2 in. Deep Box

    Manufacturer: Westinghouse
    Manufacturer #: 0107000
    SKU: 93173715
    $22.29
    Checking Pricing
         
    Side Knockouts (Inches):1/2 (4)
    Bottom Knockouts (Inches):1/2 in.
    Box Depth (Inches):1-1/2 in.
    Bracket:Mounting Grid/15-Foot Support Chain
    Additional Features:Wire Bushing/Saf-T-Cap
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Westinghouse
    • Manufacturer # 0107000
    • Additional Features Wire Bushing/Saf-T-Cap
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape Octagonal
    • Bracket Mounting Grid/15-Foot Support Chain
    • Materials Steel
    • Side Knockouts (Inches) 1/2 (4)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    4 in. Steel SAF-T-GRID® fan and fixture mounting box includes (6) 1/2 in. knockouts, 15 ft. support chain, wire bushing and Saf-T-Cap.
    • 15.5 Cubic inch capacity
    • Fits all ceiling fans
    • Fits 2x2 and 2x4 ceiling tile gridwork
    • Maximum recommended loads 50 lbs. for fan and 50 lbs. for fixture
    • Position box anywhere along the brace