GE Lighting 75A/RS/STG-TP6 Saf-T-Gard® Incandescent Lamp, 75/67W, A21 | Graybar Store
GE Lighting - Saf-T-Gard® Incandescent Lamp, 75/67W, A21 - 75A/RS/STG-TP6
+ / - Hover over image to Zoom
Other Views

    Saf-T-Gard® Incandescent Lamp, 75/67W, A21

    Manufacturer: GE Lighting
    Manufacturer #: 75A/RS/STG-TP6
    SKU: 25162924
    $9.09
    Checking Pricing
         
    Wattage:75
    Rated Life (Hour):2000
    Initial Lumens:740
    Packaging:6 Per Case
    Alternate Manufacturer Part No.:72550
    Additional Features:Rough Service, Saf-T-Gard
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 75A/RS/STG-TP6
    • Additional Features Rough Service, Saf-T-Gard
    • Alternate Manufacturer Part No. 72550
    • Base Type Medium
    • Bulb Shape A21
    • Initial Lumens 740
    Product Overview:
    GE saf-t-gard® 75/67 watt A21 1-pack with 2000 rated life hours.