Westinghouse 01100 Saf-T-Brace Steel Fan and Fixture Mounting Box With Adjustable Mounting Bracket | Graybar Store
Westinghouse - Saf-T-Brace Steel Fan and Fixture Mounting Box With Adjustable Mounting Bracket - 01100
+ / - Hover over image to Zoom
Other Views

    Saf-T-Brace Steel Fan and Fixture Mounting Box With Adjustable Mounting Bracket

    Manufacturer: Westinghouse
    Manufacturer #: 01100
    SKU: 95072293
    $16.10
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Bracket:16 to 24 in. Adjustable Mounting
    Side Knockouts (Inches):1/2 (4)
    Bottom Knockouts (Inches):1/2 in.
    Additional Features:3 Teeth - Twist and Lock
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Westinghouse
    • Manufacturer # 01100
    • Additional Features 3 Teeth - Twist and Lock
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape Octagonal
    • Bracket 16 to 24 in. Adjustable Mounting
    • Materials Steel
    • Side Knockouts (Inches) 1/2 (4)
    Product Overview:
    4 in. Steel SAF-T-BRACE® fan and fixture mounting box with adjustable mounting bracket.
    • 15.5 Cubic inch capacity
    • Ideal for retrofit application-no attic access required
    • 6 knockouts for conduit or romex
    • One romex connector