Westinghouse 0101000 Saf-T-Brace Mounting Box with Adjustable Mounting Bracket/4 Teeth | Graybar Store
Westinghouse - Saf-T-Brace Mounting Box with Adjustable Mounting Bracket/4 Teeth - 0101000
+ / - Hover over image to Zoom
Other Views

    Saf-T-Brace Mounting Box with Adjustable Mounting Bracket/4 Teeth

    Manufacturer: Westinghouse
    Manufacturer #: 0101000
    SKU: 93173714
    $14.71
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Bracket:16 to 24 in. Adjustable Mounting
    Side Knockouts (Inches):1/2 (4)
    Bottom Knockouts (Inches):1/2 in.
    Additional Features:4 Teeth with Locking Screw
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Westinghouse
    • Manufacturer # 0101000
    • Additional Features 4 Teeth with Locking Screw
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape Octagonal
    • Bracket 16 to 24 in. Adjustable Mounting
    • Materials Steel
    • Side Knockouts (Inches) 1/2 (4)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    4 in. Steel SAF-T-BRACE® fan and fixture mounting box includes adjustable mounting bracket and 4 teeth with locking screws.
    • 15.5 Cubic inch capacity
    • Fits all ceiling fans
    • Ideal for retrofit application-no attic access required
    • 6 knockouts for conduit or romex
    • One romex connector