Bogen S86 Series Ceiling Speaker Grille Assemblies | Graybar Store
Bogen - S86 Series Ceiling Speaker Grille Assemblies
+ / - Hover over image to Zoom
Other Views

    S86 Series Ceiling Speaker Grille Assemblies

    Manufacturer: Bogen
         

    Bogen's Ceiling Speaker Assemblies consist of an 8 inch cone speaker (S86) pre-assembled onto a 13 inch steel ceiling grille painted with off-white (PG8W) or bright white (PG8U) enamel.

    • 4-watt capacity
    • 8 inch cone speaker for excellent audio quality
    • 6 different power taps available (4, 2, 1, 1/2, 1/4, 1/8W)
    • T725 4-watt transformer
    • Off-white enamel over steel grille
    • Pre-assembled for faster installation
    • Works with both 70V and 25V amplifier outputs
    • Volume control with knob
    • No screw terminals
    See More >>
    • Manufacturer Bogen
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Watts
    Dimensions
    Volume
    Additional Features
    Color
    Price
    S86T725
    88037254
    1
    8 in Dia
    95dB
    T725 transformer
    Steel
    $
    17
    .61
    /
    EA
    88037254
    Watts
    1
    Dimensions
    8 in Dia
    Volume
    95dB
    Additional Features
    T725 transformer
    Color
    Steel
    $
    17
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S86T725PG8UVR
    25264047
    4
    13 in. Dia
    95 dBspl
    Recessed Volume Control
    White
    $
    34
    .16
    /
    EA
    25264047
    Watts
    4
    Dimensions
    13 in. Dia
    Volume
    95 dBspl
    Additional Features
    Recessed Volume Control
    Color
    White
    $
    34
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S86T725PG8U
    25479764
    4
    13 in. Dia
    95 dBspl
    For use with 2 x 2 ft. or 2 x 4 ft. ceiling tiles
    White
    $
    24
    .80
    /
    EA
    25479764
    Watts
    4
    Dimensions
    13 in. Dia
    Volume
    95 dBspl
    Additional Features
    For use with 2 x 2 ft. or 2 x 4 ft. ceiling tiles
    Color
    White
    $
    24
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S86T725PG8WBR
    90075231
    4
    13 in. Dia
    95 dBspl
    Screw Terminal Bridge
    $
    29
    .88
    /
    EA
    90075231
    Watts
    4
    Dimensions
    13 in. Dia
    Volume
    95 dBspl
    Additional Features
    Screw Terminal Bridge
    Color
    $
    29
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88037254 SKU, 88037254 ANALYTICS...
    Volume
    95dB
    Additional Features
    T725 transformer
    Color
    Steel
    Price
    $
    17
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25264047 SKU, 25264047 ANALYTICS...
    Volume
    95 dBspl
    Additional Features
    Recessed Volume Control
    Color
    White
    Price
    $
    34
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25479764 SKU, 25479764 ANALYTICS...
    Volume
    95 dBspl
    Additional Features
    For use with 2 x 2 ft. or 2 x 4 ft. ceiling tiles
    Color
    White
    Price
    $
    24
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90075231 SKU, 90075231 ANALYTICS...
    Volume
    95 dBspl
    Additional Features
    Screw Terminal Bridge
    Color
    Price
    $
    29
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available