Bogen S86T725PG8U S86 8 in. Cone Ceiling Speaker With Grille In Bright White | Graybar Store
Bogen - S86 8 in. Cone Ceiling Speaker With Grille In Bright White - S86T725PG8U
+ / - Hover over image to Zoom
Other Views

    S86 8 in. Cone Ceiling Speaker With Grille In Bright White

    Manufacturer: Bogen
    Manufacturer #: S86T725PG8U
    SKU: 25479764
    $24.80
    Checking Pricing
         
    Watts:4
    Dimensions:13 in. Dia
    Volume:95 dBspl
    Additional Features:For use with 2 x 2 ft. or 2 x 4 ft. ceiling tiles
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # S86T725PG8U
    • Color White
    • Dimensions 13 in. Dia
    • Additional Features For use with 2 x 2 ft. or 2 x 4 ft. ceiling tiles
    • Volume 95 dBspl
    • Watts 4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ceiling speaker assembly with S86 8in. cone with bright white finish.