Siemon M4-4W S66™ Pre-Wired M4 Series, (4) Female 25-pair Connectors | Graybar Store
Siemon - S66™ Pre-Wired M4 Series, (4) Female 25-pair Connectors - M4-4W
+ / - Hover over image to Zoom
Other Views

    S66™ Pre-Wired M4 Series, (4) Female 25-pair Connectors

    Manufacturer: Siemon
    Manufacturer #: M4-4W
    SKU: 88233990
    $172.11
    Checking Pricing
         
    Color:None
    Connecting Block Configuration:(4) 25-Pair Female Telco
    No. of Pairs:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # M4-4W
    • Color None
    • Category Cat 5e
    • Connecting Block Configuration (4) 25-Pair Female Telco
    • No. of Pairs 100
    • Wiring Configuration 4 x 25
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    50-pair (bridged) S66™ block with 4 female 25-pair connectors.
    • Female 25-pair connectors are oriented for top cable entry
    • 25-Pair connectors are equipped with Siemon's patented universal connector holddown
    • Field terminable