Siemon M2-5WM/F S66™ Pre-Wired M2 Series, Male/Female | Graybar Store
Siemon - S66™ Pre-Wired M2 Series, Male/Female - M2-5WM/F
+ / - Hover over image to Zoom
Other Views

    S66™ Pre-Wired M2 Series, Male/Female

    Manufacturer: Siemon
    Manufacturer #: M2-5WM/F
    SKU: 89001279
    $79.52
    Checking Pricing
         
    Cable Entry:Top and Bottom
    Media Connector Type:(1) 25-Pair Male (1) 25-Pair Female
    No. of Pairs:50
    Color:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # M2-5WM/F
    • Color None
    • Cable Entry Top and Bottom
    • Media Connector Type (1) 25-Pair Male (1) 25-Pair Female
    • No. of Pairs 50
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S66™ 50-pair pre-wired M2 Series connecting block with (1) male telco connector and (1) female telco connector.
    • M2 Series block
    • Field terminable
    • (1) Male 25-pair Telco connector and (1) Female 25-pair Telco connector