Siemon M2-5W-TP S66™ Pre-Wired M2 Series | Graybar Store
Siemon - S66™ Pre-Wired M2 Series - M2-5W-TP
+ / - Hover over image to Zoom
Other Views

    S66™ Pre-Wired M2 Series

    Manufacturer: Siemon
    Manufacturer #: M2-5W-TP
    SKU: 93196746
    $113.62
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # M2-5W-TP
    • Color Black
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Pre-Wired Connector 66 Block, No. of Pairs or Cond. 50 Pair, Connector Type Two Female 25 Pair Connector