Siemon M2-5WM S66™ Pre-Wired M2 Series, (2) Male | Graybar Store
Siemon - S66™ Pre-Wired M2 Series, (2) Male - M2-5WM
+ / - Hover over image to Zoom
Other Views

    S66™ Pre-Wired M2 Series, (2) Male

    Manufacturer: Siemon
    Manufacturer #: M2-5WM
    SKU: 88320876
    $72.11
    Checking Pricing
         
    Cable Entry:Bottom
    Media Connector Type:(2) 25-Pair Male
    No. of Pairs:50
    Color:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # M2-5WM
    • Color None
    • Cable Entry Bottom
    • Media Connector Type (2) 25-Pair Male
    • No. of Pairs 50
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S66™ 50-pair pre-wired M2 Series connecting block with (2) male telco connector.
    • M2 Series block
    • Field terminable
    • Male 25-pair Telco connector(s)