Siemon M2-3W S66™ Pre-Wired M2 Series, (1) Female | Graybar Store
Siemon - S66™ Pre-Wired M2 Series, (1) Female - M2-3W
+ / - Hover over image to Zoom
Other Views

    S66™ Pre-Wired M2 Series, (1) Female

    Manufacturer: Siemon
    Manufacturer #: M2-3W
    SKU: 88233980
    $59.08
    Checking Pricing
         
    Cable Entry:Top
    Media Connector Type:(1) 25-Pair Female
    No. of Pairs:25
    Color:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # M2-3W
    • Color None
    • Cable Entry Top
    • Media Connector Type (1) 25-Pair Female
    • No. of Pairs 25
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S66™ 25-pair pre-wired M2 Series connecting block with (1) female telco connector.
    • M2 Series block
    • Field terminable
    • Female 25-pair Telco connector(s)