Siemon M1-50RM S66™ Network Interface Device, Male | Graybar Store
Siemon - S66™ Network Interface Device, Male - M1-50RM
+ / - Hover over image to Zoom
Other Views

    S66™ Network Interface Device, Male

    Manufacturer: Siemon
    Manufacturer #: M1-50RM
    SKU: 90072624
    $57.92
    Checking Pricing
         
    Cable Entry:Bottom
    Product Includes:S89D Bracket and Orange Hinged Cover
    No. of Pairs:25
    Media Connector Type:(1) 25-Pair Male
    Color:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # M1-50RM
    • Color None
    • Cable Entry Bottom
    • Media Connector Type (1) 25-Pair Male
    • No. of Pairs 25
    • Product Includes S89D Bracket and Orange Hinged Cover
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S66™ network interface device with a 25-pair male telco connector pre-wired to Row D.
    • VoIP and 1000BASE-T ready
    • Wide AWG range
    • Durable design
    • Integral jumper movement