GE Lighting 6S6-155V S6 CLR INCAN LMP 155V | Graybar Store
GE Lighting - S6 CLR INCAN LMP 155V - 6S6-155V
+ / - Hover over image to Zoom
Other Views

    S6 CLR INCAN LMP 155V

    Manufacturer: GE Lighting
    Manufacturer #: 6S6-155V
    SKU: 88111428
    $2.96
    Checking Pricing
         
    Wattage:6
    Rated Life (Hour):1500
    Initial Lumens:38
    Packaging:240 Per Case
    Alternate Manufacturer Part No.:11374
    Voltage Rating:155
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 6S6-155V
    • Alternate Manufacturer Part No. 11374
    • Base Type Candelabra
    • Bulb Shape S6
    • Initial Lumens 38
    • Rated Life (Hour) 1500
    Product Overview:
    Clear 6W 155V S6 incandescent appliance indicator with candelabra base, 38 initial lumens and 1500 rated life hours.
    • Filament Type C-7A
    • Maximum Overall Length 1.87 Inch
    • Light Center Length 1.37 Inch