GE Lighting 6S6/7 TRAY 24PK S6 Clear Lamp 6W, 120V | Graybar Store
GE Lighting - S6 Clear Lamp 6W, 120V - 6S6/7 TRAY 24PK
+ / - Hover over image to Zoom
Other Views

    S6 Clear Lamp 6W, 120V

    Manufacturer: GE Lighting
    Manufacturer #: 6S6/7 TRAY 24PK
    SKU: 88111436
    $5.16
    Checking Pricing
         
    Initial Lumens:41
    Packaging:24 Per Case
    Rated Life (Hour):1500
    Wattage:6
    Alternate Manufacturer Part No.:11660
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 6S6/7 TRAY 24PK
    • Alternate Manufacturer Part No. 11660
    • Base Type Intermediate Screw
    • Bulb Shape S6
    • Initial Lumens 41
    • Rated Life (Hour) 1500
    Product Overview:
    Clear 6W 120V S6 incandescent appliance indicator with intermediate screw base, 41 initial lumens and 1500 rated life hours.
    • Filament Type C-7A
    • Maximum Overall Length 1.81 Inch
    • Light Center Length 1.06 Inch
    • <