GE Lighting 6S6-24 S6 Clear Indicator Lamp, 6W 24V | Graybar Store
GE Lighting - S6 Clear Indicator Lamp, 6W 24V - 6S6-24
+ / - Hover over image to Zoom
Other Views

    S6 Clear Indicator Lamp, 6W 24V

    Manufacturer: GE Lighting
    Manufacturer #: 6S6-24
    SKU: 88111429
    $4.09
    Checking Pricing
         
    Wattage:6
    Rated Life (Hour):1500
    Initial Lumens:50
    Packaging:240 Per Case
    Alternate Manufacturer Part No.:11329
    Voltage Rating:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 6S6-24
    • Alternate Manufacturer Part No. 11329
    • Base Type Candelabra
    • Bulb Shape S6
    • Initial Lumens 50
    • Rated Life (Hour) 1500
    • Volts 120
    • Wattage 6
    • Packaging 240 Per Case
    • Voltage Rating 24
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Clear 6W 24V S6 incandescent appliance indicator with candelabra base, 50 initial lumens and 1500 rated life hours.
    • Filament Type C-2V
    • Maximum Overall Length 1.87 Inch
    • Light Center Length 1.37 Inch