GE Lighting 6S6 24PK-12 S6 Candelabra Clear Appliance Lamp, 12V | Graybar Store
GE Lighting - S6 Candelabra Clear Appliance Lamp, 12V - 6S6 24PK-12
+ / - Hover over image to Zoom
Other Views

    S6 Candelabra Clear Appliance Lamp, 12V

    Manufacturer: GE Lighting
    Manufacturer #: 6S6 24PK-12
    SKU: 88111424
    $3.63
    Checking Pricing
         
    Wattage:6
    Rated Life (Hour):1500
    Initial Lumens:50
    Packaging:24 Per Case
    Alternate Manufacturer Part No.:11316
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 6S6 24PK-12
    • Alternate Manufacturer Part No. 11316
    • Base Type Candelabra
    • Bulb Shape S6
    • Initial Lumens 50
    • Rated Life (Hour) 1500
    Product Overview:
    Clear 6W 12V S6 incandescent appliance indicator with candelabra base, 50 initial lumens and 1500 rated life hours.
    • Filament Type C-2V
    • Maximum Overall Length 1.87 Inch
    • Light Center Length 1.37 Inch
    • <