GE Lighting 6S6DC 24PK-145 S6 Bayonet Clear Appliance Lamp, 145V | Graybar Store
GE Lighting - S6 Bayonet Clear Appliance Lamp, 145V - 6S6DC 24PK-145
+ / - Hover over image to Zoom
Other Views

    S6 Bayonet Clear Appliance Lamp, 145V

    Manufacturer: GE Lighting
    Manufacturer #: 6S6DC 24PK-145
    SKU: 88111448
    $5.99
    Checking Pricing
         
    Initial Lumens:41
    Packaging:24 Per Case
    Rated Life (Hour):1500
    Wattage:6
    Alternate Manufacturer Part No.:11609
    Voltage Rating:145
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 6S6DC 24PK-145
    • Alternate Manufacturer Part No. 11609
    • Base Type DC Bay
    • Bulb Shape S6
    • Initial Lumens 41
    Product Overview:
    Clear 6W 145V S6 incandescent indicator with double contact bayonet base, 41 initial lumens and 1500 rated life hours.