GE Lighting 10S6/10DC 24PK Incandescent Lamp, S6 Bulb, Double Contact Bayonet, 10W, Clear, 230V | Graybar Store
GE Lighting - Incandescent Lamp, S6 Bulb, Double Contact Bayonet, 10W, Clear, 230V - 10S6/10DC 24PK
+ / - Hover over image to Zoom
Other Views

    Incandescent Lamp, S6 Bulb, Double Contact Bayonet, 10W, Clear, 230V

    Manufacturer: GE Lighting
    Manufacturer #: 10S6/10DC 24PK
    SKU: 88110578
    $6.66
    Checking Pricing
         
    Packaging:24 Per Case
    Rated Life (Hour):1500
    Wattage:10
    Alternate Manufacturer Part No.:12060
    Color:Clear
    Voltage Rating:230
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 10S6/10DC 24PK
    • Color Clear
    • Alternate Manufacturer Part No. 12060
    • Base Type Double Contact Bayonet
    • Bulb Shape S6
    Product Overview: