Bussmann (Eaton) S506-315-R S506 Series 315mA 250V Time Delay Low Breaking Capacity Glass Tube Fuse | Graybar Store
Bussmann (Eaton) - S506 Series 315mA 250V Time Delay Low Breaking Capacity Glass Tube Fuse - S506-315-R
+ / - Hover over image to Zoom
Other Views

    S506 Series 315mA 250V Time Delay Low Breaking Capacity Glass Tube Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: S506-315-R
    SKU: 25142382
    $16.75
    Checking Pricing
         
    Amps:315mA
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # S506-315-R
    • Amps 315mA
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    Product Overview:
    S506 Series 315mA 250V time delay low breaking capacity glass tube fuse.
    • Time-Delay, Low Breaking Capacity
    • Available With Optional Axial Leads
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • 5 x 20mm Physical Size
    • Designed to IEC 60127-2/3 (32mA-10A) and Extensions (12.5-15A)