Bussmann (Eaton) S506 Series 250V Time-Delay Low Breaking Capacity Glass Tube Fuse | Graybar Store
Bussmann (Eaton) - S506 Series 250V Time-Delay Low Breaking Capacity Glass Tube Fuse
+ / - Hover over image to Zoom
Other Views

    S506 Series 250V Time-Delay Low Breaking Capacity Glass Tube Fuse

    Manufacturer: Bussmann (Eaton)
         

    Time-delay, low breaking capacity ceramic tube fuse.

    • Time-Delay, Low Breaking Capacity
    • Available With Optional Axial Leads
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • 5 x 20mm Physical Size
    • Designed to IEC 60127-2/3 (32mA-10A) and Extensions (12.5-15A)
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    • Fuse Type Time-Delay Low Breaking Capacity Glass Tube Fuse
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    S506-4-R
    25090327
    4A
    250V
    $
    18
    .75
    5 Ea
    /
    Package
    25090327
    Amps
    4A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    18
    .75
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S506-315-R
    25142382
    315mA
    250V
    $
    16
    .75
    5 Ea
    /
    Package
    25142382
    Amps
    315mA
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    16
    .75
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S506-1-R
    25090323
    1A
    250V
    $
    18
    .75
    5 Ea
    /
    Package
    25090323
    Amps
    1A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    18
    .75
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S506-500-R
    25142677
    500mA
    250V
    $
    18
    .75
    5 Ea
    /
    Package
    25142677
    Amps
    500mA
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    18
    .75
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S506-2.5-R
    25142675
    2.5A
    250V
    $
    18
    .75
    5 Ea
    /
    Package
    25142675
    Amps
    2.5A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    18
    .75
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S506-5-R
    25090328
    5A
    250V
    $
    10
    .80
    5 Ea
    /
    Package
    25090328
    Amps
    5A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    10
    .80
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S506-3.15-R
    25090326
    3.15A
    250V
    $
    18
    .75
    5 Ea
    /
    Package
    25090326
    Amps
    3.15A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    18
    .75
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S506-2-R
    25090325
    2A
    250 V AC
    35 A
    Low Breaking Capacity Fuse
    50 Hz
    BSI; CCC; CSA Certified; IMQ; PSE/JET; SEMKO; UL Recognized; VDE Approval; cURus
    Glass Tube; Nickel-Plated Brass (End Cap)
    $
    18
    .75
    5 Ea
    /
    Package
    25090325
    Amps
    2A
    Voltage Rating
    250 V AC
    Interrupt Rating
    35 A
    Additional Features
    Low Breaking Capacity Fuse
    Frequency Rating
    50 Hz
    Standard
    BSI; CCC; CSA Certified; IMQ; PSE/JET; SEMKO; UL Recognized; VDE Approval; cURus
    Material
    Glass Tube; Nickel-Plated Brass (End Cap)
    $
    18
    .75
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090327 SKU, 25090327 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    18
    .75
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142382 SKU, 25142382 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    16
    .75
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090323 SKU, 25090323 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    18
    .75
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142677 SKU, 25142677 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    18
    .75
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142675 SKU, 25142675 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    18
    .75
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090328 SKU, 25090328 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    10
    .80
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090326 SKU, 25090326 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    18
    .75
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090325 SKU, 25090325 ANALYTICS...
    Interrupt Rating
    35 A
    Additional Features
    Low Breaking Capacity Fuse
    Frequency Rating
    50 Hz
    Standard
    BSI; CCC; CSA Certified; IMQ; PSE/JET; SEMKO; UL Recognized; VDE Approval; cURus
    Material
    Glass Tube; Nickel-Plated Brass (End Cap)
    Price
    $
    18
    .75
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available