Bussmann (Eaton) S505-1-R S505 Series 1A 250V Time Delay High Breaking Capacity Ceramic Tube Fuse | Graybar Store
Bussmann (Eaton) - S505 Series 1A 250V Time Delay High Breaking Capacity Ceramic Tube Fuse - S505-1-R
+ / - Hover over image to Zoom
Other Views

    S505 Series 1A 250V Time Delay High Breaking Capacity Ceramic Tube Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: S505-1-R
    SKU: 25142686
    $13.90
    Checking Pricing
         
    Amps:1A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # S505-1-R
    • Amps 1A
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    Product Overview:
    S505 Series 1A 250V time delay high breaking capacity ceramic tube fuse.
    • Time-Delay, High Breaking Capacity
    • Available With Optional Axial Leads
    • Ceramic Tube, Silver Plated (500-800mA) and Nickel-Plated Brass (1-12A) Endcap Construction
    • Optional Sleeve is Flexible Flouropolymer (UL Flammability Rating VW-1)
    • 5 x 20mm Physical Size
    • Designed to IEC 60127-2 (500mA-10A) and Extension 12A