Bussmann (Eaton) S501-2-R S501 Series GDA 2A 250V Fast Acting High Breaking Capacity Ferrule Fuse, 5x20mm | Graybar Store
Bussmann (Eaton) - S501 Series GDA 2A 250V Fast Acting High Breaking Capacity Ferrule Fuse, 5x20mm - S501-2-R
+ / - Hover over image to Zoom
Other Views

    S501 Series GDA 2A 250V Fast Acting High Breaking Capacity Ferrule Fuse, 5x20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: S501-2-R
    SKU: 25142696
    $17.20
    Checking Pricing
         
    Amps:2A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # S501-2-R
    • Amps 2A
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    • Fuse Type Fast-Acting High-Breaking Capacity Ceramic Tube Fuse
    Product Overview:
    S501 Series GDA 2A 250V fast acting high breaking capacity ferrule fuse. Dimensions 0.197 x 0.788 in. (5 x 20mm). Typical voltage drop 205mV.
    Bussmann's S501 Series (GDA) fast-acting, high-breaking capacity fuses have a ceramic tube and nickel-plated brass endcaps (silver-plated endcaps 50mA to 400mA).