Bussmann (Eaton) S501-4-R S501 Series 4A 250V Fast-Acting High Breaking Capacity Ceramic Tube Fuse | Graybar Store
Bussmann (Eaton) - S501 Series 4A 250V Fast-Acting High Breaking Capacity Ceramic Tube Fuse - S501-4-R
+ / - Hover over image to Zoom
Other Views

    S501 Series 4A 250V Fast-Acting High Breaking Capacity Ceramic Tube Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: S501-4-R
    SKU: 25142700
    $24.05
    Checking Pricing
         
    Amps:4A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # S501-4-R
    • Amps 4A
    • Voltage Rating 250V
    Product Overview:
    S501 Series 4A 250V fast-acting high breaking capacity ceramic tube fuse.
    • Fast-Acting, High Breaking Capacity
    • Optional Axial Leads Available
    • 5 x 20mm Physical Size
    • Ceramic Tube With Silver Plated (50-400mA) and Nickel-Plated (500mA-10A) Endcaps
    • Designed to IEC 60127-2