Bussmann (Eaton) S501 Series 250V Fast-Acting High Breaking Capacity Ceramic Tube Fuse | Graybar Store
Bussmann (Eaton) - S501 Series 250V Fast-Acting High Breaking Capacity Ceramic Tube Fuse
+ / - Hover over image to Zoom
Other Views

    S501 Series 250V Fast-Acting High Breaking Capacity Ceramic Tube Fuse

    Manufacturer: Bussmann (Eaton)
         

    Fast-acting, high breaking capacity ceramic tube fuse.

    • Fast-Acting, High Breaking Capacity
    • Optional Axial Leads Available
    • 5 x 20mm Physical Size
    • Ceramic Tube With Silver Plated (50-400mA) and Nickel-Plated (500mA-10A) Endcaps
    • Designed to IEC 60127-2
    See More >>
    • Manufacturer Bussmann (Eaton)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Price
    S501-6.3-R
    25142336
    6.3A
    250V
    $
    18
    .05
    5 Ea
    /
    Package
    25142336
    Amps
    6.3A
    Voltage Rating
    250V
    $
    18
    .05
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S501-4-R
    25142700
    4A
    250V
    $
    24
    .05
    5 Ea
    /
    Package
    25142700
    Amps
    4A
    Voltage Rating
    250V
    $
    24
    .05
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142336 SKU, 25142336 ANALYTICS...
    Price
    $
    18
    .05
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142700 SKU, 25142700 ANALYTICS...
    Price
    $
    24
    .05
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available