Bussmann (Eaton) S500-3.15-R S500 Series 250V Fast-Acting Low Breaking Capacity Fuse, 3.15A | Graybar Store
Bussmann (Eaton) - S500 Series 250V Fast-Acting Low Breaking Capacity Fuse, 3.15A - S500-3.15-R
+ / - Hover over image to Zoom
Other Views

    S500 Series 250V Fast-Acting Low Breaking Capacity Fuse, 3.15A

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: S500-3.15-R
    SKU: 25142202
    $9.58
    Checking Pricing
         
    Amps:3.15A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # S500-3.15-R
    • Amps 3.15A
    • Voltage Rating 250V
    Product Overview:
    S500 Series 3.15A 250V fast-acting low breaking capacity glass tube fuse.
    • Fast-Acting, Low Breaking Capacity
    • Optional Axial Leads Available
    • 5 x 20mm Physical Size
    • Glass Tube With Silver Plated (32-125mA) and Nickel-Plated (160mA-10A) Endcaps
    • Designed to IEC 60127-2 (160mA-10A)